References
Siemens:6SE6420-2UD13-7AA1
Rubix:161A6314
EAN:4019169452830

Documents
Product details : SIEMENS 0.37KW 3PH 415V 420 6SE6420-2UD13-7AA1
Technical specifications
Attributes
| Voltage | 480 V |
|---|---|
| Max. output frequency | 650 Hz |
| Number of phases input | 3 |
| Number of phases output | 3 |
Show UNSPSC/ECL@SS
£ 1,297.10 excl. VAT
/ Each
£ 1,556.52 incl. VAT
- Usually arrives within 14 working days
