IRWIN 10504164 BI-METAL HOLESAW 19MM

Irwin Bi-Metal Hole Saw

See technical information

References

Irwin:10504164
Rubix:2588387
EAN:5706915041644
brand logo

Technical specifications

Diameter19 mm

Product details : IRWIN 10504164 BI-METAL HOLESAW 19MM


The IRWIN bi-metal holesaws have been designed for the professional; and made to provide long lasting performance. The bi-metal construction and the electron beam welded teeth give the user a stronger; longer lasting blade. The IRWIN hole saw range is available from sizes 14 mm (9/16 Inch) to 152 mm (6 Inch); with a line up of high quality arbors and a pilot drill to cover all application requirements. Cuts a variety of materials including: aluminium; copper; iron; stainless steel; wood and zinc.

Strengths

WELDTEC Tooth Design for up to 100% longer life and 50% faster cutting
Variable gullet depths for more efficient chip clearance
Thick backing plate for extra stability
Bi-Metal construction for durability and shock resistance
Full Irwin Warranty

Applications

For use in general construction
Electrical installation
Plumbing
Heating and ventilation
Remodelling applications

Technical specifications


Attributes
Diameter19 mm
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
  • Usually arrives within 14 working days