References
Irwin:10504170
Rubix:2588392
EAN:5706915041705
Product details : IRWIN 10504170 BI-METAL HOLESAW 27MM
The IRWIN bi-metal holesaws have been designed for the professional; and made to provide long lasting performance. The bi-metal construction and the electron beam welded teeth give the user a stronger; longer lasting blade. The IRWIN hole saw range is available from sizes 14 mm (9/16 Inch) to 152 mm (6 Inch); with a line up of high quality arbors and a pilot drill to cover all application requirements. Cuts a variety of materials including: aluminium; copper; iron; stainless steel; wood and zinc.
Strengths
WELDTEC Tooth Design for up to 100% longer life and 50% faster cutting
Variable gullet depths for more efficient chip clearance
Thick backing plate for extra stability
Bi-Metal construction for durability and shock resistance
Full Irwin Warranty
Variable gullet depths for more efficient chip clearance
Thick backing plate for extra stability
Bi-Metal construction for durability and shock resistance
Full Irwin Warranty
Applications
For use in general construction
Electrical installation
Plumbing
Heating and ventilation
Remodelling applications
Electrical installation
Plumbing
Heating and ventilation
Remodelling applications
Technical specifications
Attributes
| Diameter | 27 mm |
|---|
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- Usually arrives within 14 working days


