IRWIN 10504183 BI-METAL HOLESAW 48MM


Irwin Bi-Metal High Speed Hole Saw

References
irwin:10504183
rubix:2588404
ean:5706915041835
brand logo
brand logo
Technical specifications
Diameter48 mm

Product details : IRWIN 10504183 BI-METAL HOLESAW 48MM


The IRWIN Bi-Metal Hole Saws can tear through a variety of materials including: Aluminium, Copper, Iron, Stainless Steel, Wood, and Zinc. Electron beam welded HSS cutting edges give you some of the strongest and longest lasting teeth available today and they're all set with unparalleled accuracy.

Strengths

WELDTEC Tooth Design for up to 100% longer life and 50% faster cutting
Variable gullet depths for more efficient chip clearance
Thick backing plate for extra stability
Bi-Metal construction for durability and shock resistance

Applications

Suitable for Aluminium, Copper, Iron, Stainless Steel, Wood, Zinc

Technical specifications


Attributes
Diameter48 mm
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
  • Usually arrives within 14 working days