References
Stanley:0-16-882
Rubix:013918
EAN:3253560168827

Product details : STANLEY 5005 CHISEL 38MM 0-16-882
• Steel Striking Head - Can Be Used With A Hammer
• Longer Ergonomic Grip - For Improved Grip And Maximum Control
• Steel Chisel - For Strength And Durability
• Pre-Sharpened Blade - Ready For Use
• Blade Protection Along The Entire Length - For Extra Security
• Longer Ergonomic Grip - For Improved Grip And Maximum Control
• Steel Chisel - For Strength And Durability
• Pre-Sharpened Blade - Ready For Use
• Blade Protection Along The Entire Length - For Extra Security
Strengths
• Steel Striking Head - Can Be Used With A Hammer
• Longer Ergonomic Grip - For Improved Grip And Maximum Control
• Steel Chisel - For Strength And Durability
• Pre-Sharpened Blade - Ready For Use
• Blade Protection Along The Entire Length - For Extra Security
• Longer Ergonomic Grip - For Improved Grip And Maximum Control
• Steel Chisel - For Strength And Durability
• Pre-Sharpened Blade - Ready For Use
• Blade Protection Along The Entire Length - For Extra Security
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 33x65x340 mm |
|---|---|
| Package weight | 330 g |
| Blade length | 159 mm |
| Blade width | 38 mm |
| Handle | plastic |
Show UNSPSC/ECL@SS
£ 19.27 excl. VAT
/ Each
£ 23.12 incl. VAT
- Delivery usually within ( 7 ) days