AVENTICS 0822306211 TIE ROD CYLINDER SERIES TRB


Tie Rod Cylinder Series TRB

References
aventics:0822306211
rubix:273A5536
ean:3661475851718
brand logo
brand logo
Technical specifications
Cylinder diameter125 mm
Cylinder stroke500 mm
TypeDouble-acting
See all Specifications

Product details : AVENTICS 0822306211 TIE ROD CYLINDER SERIES TRB


The AVENTICS Series TRB (ISO 15552) cylinders are among the most frequently implemented in industries where heavy duty cylinders are required, such as wood and aluminium, steel and automotive, heavy-duty machinery and mining to name just a few.

Technical specifications


Attributes
Cylinder diameter125 mm
Cylinder stroke500 mm
TypeDouble-acting
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 736.02 excl. VAT
/ Each
£ 883.22 incl. VAT
  • Delivery usually within ( 4 ) days