References
SMC:C96SDB125-50
Rubix:110A6504
Manufacturer :C96SDB125-50
EAN:3618035476850
Documents
Product details : SMC C96SDB125-50 ISO CYLINDER
Technical specifications
Attributes
| Logistic Weight | 7990 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 50 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 438.54 excl. VAT
/ Each
£ 526.25 incl. VAT
- Delivery usually within ( 5 ) days