ISO Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 400 mm |
Type | air cylinder |
Logistic Weight | 708 g |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 400 mm |
Type | air cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 537 mm |
Usually arrives within 14 working days