FACOM J.3/4 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 3/4 A/F
J- 3/8" 12-points inch-size sockets
See technical informationReferences
Facom:J.3/4
Rubix:1238928
EAN:3148510278209



Product details : FACOM J.3/4 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 3/4 A/F
J- 3/8" 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Available in the clearance on metal rack (Ref. J.40U).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Available in the clearance on metal rack (Ref. J.40U).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Packaged dimensions (D x W x H) | 32x25x25 mm |
| Package weight | 67 g |
| Square drive adapter | 3/8 '' |
| Diameter | 22.7 mm |
| Length | 33 mm |
| Finishing | glossy |
| Weight | 76 g |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 14 ) days
