STAHLWILLE 02110019 3/8 INCH DRIVE X 19MM HEX SOCKET
456 series sockets
See technical informationSee documentsReferences
Stahlwille:02110019
Rubix:2018461
EAN:4018754003006



Documents
Product details : STAHLWILLE 02110019 3/8 INCH DRIVE X 19MM HEX SOCKET
456 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x28 mm |
|---|---|
| Logistic Weight | 43 g |
| Square drive adapter | 3/8 '' |
| Diameter | 25.2 mm |
| Length | 32 mm |
| Finishing | chromed |
| Weight | 43 g |
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
- Usually arrives within 14 working days
