References
Gedore:D 30 6
Rubix:113A8320
Manufacturer :1845705
EAN:4010886857342

Product details : GEDORE 6MM SOCKET D30-6
Socket 3/8" 6 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 6 mm |
| Length | 28 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.67 excl. VAT
/ Each
£ 9.20 incl. VAT
- Delivery usually within ( 8 ) days
