FACOM J.20H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 20MM
J. H-sockets 3/8" hexagonal, metric
See technical informationReferences
Facom:J.20H
Rubix:1238903
EAN:3148510275208



Product details : FACOM J.20H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 20MM
A [mm]: 17d [mm]: 21.7d1 [mm]: 23.4L [mm]: 30L1 [mm]: 13.0 hexagonal [mm]: 6[g]: 52
Strengths
• OGV® Profile: greater power transmission without damaging the nut. • Available as a set on a metal rack (Ref J. 40U). • Version: High-gloss chromed.
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Packaged dimensions (D x W x H) | 32x26x26 mm |
| Package weight | 65 g |
| Square drive adapter | 3/8 '' |
| Diameter | 22.2 mm |
| Length | 33 mm |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Delivery usually within ( 14 ) days
