References
Bahco:8900DZ-1.1/8
Rubix:120A4386
EAN:7314151106072

Documents
Product details : BAHCO 8900DZ-1.1/8 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 40 mm |
| Length | 53 mm |
| Square | 40 mm |
| Diameter (inch) | 1-1/8' '' |
| Finishing | glossy |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 28.79 excl. VAT
/ Each
£ 34.55 incl. VAT
- Delivery usually within ( 14 ) days
