"FACOM NSD.17B 1/2"" DRIVE 17MM 12 POINT IMPACT SOCKET"
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.17B
Rubix:247A6585
EAN:3662424012600



Product details : "FACOM NSD.17B 1/2"" DRIVE 17MM 12 POINT IMPACT SOCKET"
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x25x25 mm |
| Package weight | 95 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25.9 mm |
| Length | 38 mm |
| Square | 17 mm |
| Weight | 90 g |
Show UNSPSC/ECL@SS
£ 5.56 excl. VAT
/ Each
£ 6.67 incl. VAT
- Delivery usually within ( 14 ) days
