References
Orbit International:HIVIZBOMBER-YELL-L
Rubix:114A5791
EAN:5054011219611



Product details : ORBITINT BLACK KNIGHT VALIANT BOMBER JACKET YELLOW L
Bomber jacket with concealed plastic two-way zip and silver press stud storm flap. Concealed fixed hood with drawcord adjustment and bell toggles. 2 lower welt pockets with stud pocket flap and 1 internal patch pocket with Hook & Loop fastening. Elasticated hem and sleeve cuffs. Sewn on reflective tape and fully taped seams. Quilted lining.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | black |
| Material | 300d pu coated polyester;100% polyester |
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
- Delivery usually within ( 3 ) days
