Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
References
bil castors & wheels:
BZSABF250MKCUBJ
rubix:
377A3984
Technical specifications
Load capacity
450
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
Fabricated Steel Zinc Plated Fixed Castor
Top Plate Fixing
250mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Technical specifications
Attributes
Load capacity
450
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
196.33
excl. VAT
/
Each
£
235.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX VSL100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
NYLON SWIVEL PLATE 250MM 3000KG
SPARTEX VSL200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
BLICKLE543538 80MM SWIVEL WHEEL BRAKED PLATE CASTOR
BLICKLE GUIDE ROLLER FSTH 125X30/25-15K
SPARTEX V629NYB FIXED CASTOR 150MM NYLON WHEEL ROLLER BEARING
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12
SPARTEX VSL150PTJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED