Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q080BNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q080BNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SWIVEL CASTOR
References
spartex:
UK-V40Q080BNRP04
rubix:
245A7051
Technical specifications
Load capacity
100
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V40Q080BNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
PLATE FIXING SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE BLICKLE-LPA-POA-35G SWIVEL CASTOR 35MM
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX VSL150NPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V40Q125PNRB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
BLICKLE 279844 CASTOR H/DUTY SWIVEL & BRAKE
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V42Q200GNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX VSLF100NYJHDP05 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
POLYURETHANE FIXED PLATE 150MM 750KG
BLICKLE GUIDE ROLLER FSTH 125X30/25-15K
SPARTEX 2V32V050POPP01 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE