JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU43 UK9


JALAS® 3408A Monza Sport

References
jalas:3408A-43
rubix:265A8610
ean:6408487413537
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU43 UK9


Safety sandal. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S1P: S1+P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. Padded rod edge. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Light Antistatic properties. ProNose toe reinforcement. Oil resistant sole. Breathable insole.

Strengths

Good shock absorption. Excellent adjustment. Excellent adhesion. Highest level of protection. Breathable. Very comfortable

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBlack
Main materialLeather
Non-magneticYes
MaterialPU coated leather/split leather/polyester/polyamide
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 116.99 excl. VAT
/ Each
£ 140.39 incl. VAT
  • Usually arrives within 14 working days