Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU43 UK9
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU43 UK9
Unisex safety shoes Jalas
References
jalas:
5042-43
rubix:
45024672
ean:
6408487418921
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU43 UK9
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Black
Main material
Microfiber
Non-magnetic
Yes
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.39
excl. VAT
/
Each
£
136.07
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FW81WHR45 SLIP-ON SAFETY SHOE S2 WHITE 45/10.5
U-POWER SN10014-36 LION S3 SRC BLK BOOT SIZE 36/3
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU41 UK7
PORTWEST FW51BKR47 STEELITE DEALER BOOT S1P BLACK SIZE 47/12
PORTWEST FW22-SZ12 FW22 METATARSAL BOOT SZ12
PORTWEST FT64BKR40 STEELITE TROUPER SHOE S1P BLACK SIZE 40/6.5
U-POWER RK20114-37 SINATRA S3S CI FO SR BLK LOWSHOE SIZE 37/4
ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK10.5 EU45
BASE B0653 HOCKEY S3 SRC BLACK/GREY EU42 UK8
MASCOT F0107 ALPAMAYO SAFETY SANDAL BLACK EU48 UK13
JALAS 1645 E-SPORT LOW CUT SHOE S1 SRC P EU42 UK8
BASE B1007 K-ENERGY S3 HRO SRC GREY/BLUE EU36 UK4
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU45 UK11
U-POWER RR10364-42 GREENLAND S3 SRC BROWN BOOT SIZE 42/8
JALAS 2108 VIP LOW CUT SHOE BLACK S3 SRA HRO EU45 UK10.5