Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-42-A-ST-48H7 897657
MECALINE JCS-42-A-ST-48H7 897657
Jaw Coupling (Standard)
References
mecaline:
JCS-42-A-ST-48h7
rubix:
264A4686
manufacturer :
897657
ean:
3660338500398
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-42-A-ST-48H7 897657
MECALINE JAW COUPLING HUB
BT Profile 20x95x2000mm 16B3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Steel
Hub length
73
mm
Outer diameter
95
mm
Size
42
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.53
excl. VAT
/
Each
£
19.84
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
MECALINE JCS28-A-ST-25H7 897627
KTR ROTEX GS 9 AL-H HUB 1.1 8H7 W/O KEY W SETSCREW
KTR BOWEX 24 SINT HUB 1.0 15H7 NUT DIN 6885/1-JS9
MECALINE 863280 PILOT BORED JAW COUPLING HUB SIZE 75-
REXNORD 10082401-R0133633252 M20X185MM LEVELLING SUPPORT
MECALINE 863281 PILOT BORED JAW COUPLING HUB SIZE 90-
KTR ROTEX GS 19 AL-H HUB 1.0 12H7 KEY DIN 6885/1-JS9
MECALINE JCS-24-B-ST-14H7 897615
KTR 020386000040 HUB ROTEX 38 AL-D 36 PB
ROTEX 020285103000 ROTEX 28 HUB 30MM B+KEY
MECALINE JCS-38-A-CI-38H7 897703
MECALINE JCS-38-A-CI-40H7 897704
MECALINE JCS-28-B-AL 897688
KTR ROTEX 24 ALU HUB 1.0 20H7 KEY DIN 6885/1-JS9
MECALINE JCS-42-C-ST-55H7 897660