KTR ROTEX 48 ST HUB 1.0 48H7 KEY DIN 6885/1-JS9


ROTEX 48 ST

References
ktr:ROTEX 48 ST 1 48H7-NND
rubix:399A4451
manufacturer :020485004800
brand logo
brand logo
Technical specifications

Product details : KTR ROTEX 48 ST HUB 1.0 48H7 KEY DIN 6885/1-JS9


KTR ROTEX clutches are characterized by their small size, low weight and low inertia with high torque transmission. Precise machining on all sides has a positive effect on the running characteristics and increases the service life of the clutch. They ensure torsional vibration-damping power transmission and absorb shocks caused by unevenly operating power machines. Elastic vibration damping and axially pluggable. Simple installation and visual inspection.
48 HUB ST 1 48H7-NND

Technical specifications


Attributes
Logistic Weight2820 g
Typerotex
Materialsteel
Size48
Show UNSPSC/ECL@SS
£ 195.45 excl. VAT
/ Each
£ 234.54 incl. VAT
  • Usually arrives within 14 working days