Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-90-A-CI 897727
MECALINE JCS-90-A-CI 897727
Jaw Coupling (Standard)
References
mecaline:
JCS-90-A-CI
rubix:
264A4725
manufacturer :
897727
ean:
3660338501074
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-90-A-CI 897727
MECALINE JAW COUPLING HUB
BCT Profile 15x28x2000mm 16B1 C5
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
cast iron
Hub length
139.5
mm
Outer diameter
200
mm
Size
90
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.66
excl. VAT
/
Each
£
119.59
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
SKF PHE L150-35MM JAW COUPLING HUB 35MM BORE
ROEBUCK 232214 SILVER STEEL 1/2 INCH DIA
KTR ROTEX GS 14 AL-H HUB 1.0 8H7 KEY DIN 6885/1-JS9
MECALINE JCS-55-A-CI-55H7 897723
KTR ROTEX 28 ST HUB 1.0 16H7 KEY DIN 6885/1-JS9
MECALINE JCS-14-B-ST-12H7 897602
MECALINE JCS-19-B-ST-24H7 897612
KTR KTR COUPLING HUB ROTEX 24 LARGE STEEL HUB U/B
KTR ROTEX 19 ST HUB 1.0 16H7 KEY DIN 6885/1-JS9
KTR BOWEX 38 SINT HUB 35H7 KEYWAY TO DIN
KTR ROTEX 24 ST HUB 1.0 22H7 KEY DIN 6885/1-JS9
KTR 020286000040 COUPLING HUB ROTEX28PB-ALIHUB
MECALINE JCS-38-A-CI-24H7 897697
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 14H7 W/O KEY
KTR BOWEX 65 SINT HUB 21 PILOT BORE