Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-24-B-ST-20H7 897618
MECALINE JCS-24-B-ST-20H7 897618
Jaw Coupling (Standard)
References
mecaline:
JCS-24-B-ST-20h7
rubix:
264A4611
manufacturer :
897618
ean:
3660338500008
Technical specifications
Type
B HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-24-B-ST-20H7 897618
MECALINE JAW COUPLING HUB
BT Profile 15x25x3000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
B HUB
Material
Steel
Hub length
39
mm
Outer diameter
40
mm
Size
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.50
excl. VAT
/
Each
£
6.60
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 12H7 W/O KEY
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A14
MECALINE JCS-28-B-ST-32H7 897636
MECALINE JCS-38-A-ST-35H7 897647
KTR ROTEX 38 ST HUB 1.0 28H7 KEY DIN 6885/1-JS9
MECALINE JCS-24-B-ST-25H7 897621
KTR ROTEX 19 ST HUB 1.0 20H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-B-CI-40H7 897706
KTR BOWEX 24 SINT HUB .0 16H7 KEY DIN 6885/1-JS9
ROTEX38X30BK KTR ROTEX HUB BORED 30MM
KTR 020425004800 ROTEX 42 ST HUB 1.0 48BK
KTR ROTEX 19 ALU HUB 1.0 16H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-B-ST-28H7 897634
MECALINE JCS-42-A-CI-42H7 897714
MECALINE 863275 PILOT BORED JAW COUPLING HUB SIZE 38-