Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-CI-30H7 897700
MECALINE JCS-38-A-CI-30H7 897700
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-CI-30h7
rubix:
264A4651
manufacturer :
897700
ean:
3660338500800
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-CI-30H7 897700
MECALINE JAW COUPLING HUB
BU Profile 25x35x3000mm 16B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
cast iron
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR ROTEX 42 GG HUB 1.0 32H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB ROTEX 55 GG25 HUB A18 P/B
KTR ROTEX 42 ST HUB 1.0 35H7 KEY DIN 6885/1-JS9
MECALINE JCS-19-B-ST-19H7 897610
KTR ROTEX 19 ST HUB 1.0 20H7 KEY DIN 6885/1-JS9
SKF PHE-L075-17MM SKF JAW STYLE COUPLING HUB PRE-BORED
KTR BOWEX 24 SINT HUB .0 16H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A14
KTR ROTEX 48 GG HUB UNBORED COMPONENT 1A
MECALINE JCS-38-A-ST-35H7 897647
KTR ROTEX GS 42 ST-H CLAMPING RING HUB ST 6.0 35H7
KTR 10282002800 BOWX HUB BORED 28MM BOWEX M28.28 SINT HUB A28
KTR COUPLING HUB ROTEX 55 STEEL HUB U/B
KTR ROTEX28X28BK ROTEX HUB BORED 28MM 020285102800
KTR ROTEX 55 ST HUB UNBORED COMPONENT 1A