Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-28-B-ST-25H7 897633
MECALINE JCS-28-B-ST-25H7 897633
Jaw Coupling (Standard)
References
mecaline:
JCS-28-B-ST-25h7
rubix:
264A4634
manufacturer :
897633
ean:
3660338500152
Technical specifications
Type
b hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-28-B-ST-25H7 897633
MECALINE JAW COUPLING HUB
BT Profile 20x35x2000mm 08B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
b hub
Material
steel
Hub length
52.5
mm
Outer diameter
65
mm
Size
28
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.26
excl. VAT
/
Each
£
8.71
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX GS 19 AL-H HUB 1.0 20H7 KEY DIN 6885/1-JS9
MECALINE 863278 PILOT BORED JAW COUPLING HUB SIZE 55-
SKF PHE-L090-24MM SKF JAW STYLE COUPLING HUB PRE-BORED
KTR ROTEX 75 GG HUB 1.0 60H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ST HUB 1.0 18H7 KEY DIN 6885/1-JS9
MECALINE JCS-55-A-ST-35H7 897664
MECALINE JCS-19-B-ST 897605
ROTEX 020285103000 ROTEX 28 HUB 30MM B+KEY
KTR 020903000050 KTR COUPLING HUB
KTR KTR COUPLING HUB BOWEX J24 PA-HUB A20
MECALINE JCS-38-A-CI-28H7 897699
ROEBUCK 232154 SILVER STEEL 4.0MM DIA
MECALINE JCS-19-A-AL-19H7 897674
ROEBUCK 232202 SILVER STEEL 1/8 INCH DIA
KTR BOWEX 24 SINT HUB 1.0 15H7 NUT DIN 6885/1-JS9