Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
SKF PHE-L090-24MM SKF JAW STYLE COUPLING HUB PRE-BORED
SKF PHE-L090-24MM SKF JAW STYLE COUPLING HUB PRE-BORED
SKF Coupling Hub Bored Size L090 Series
References
skf:
PHE L090-24MM
rubix:
248A7165
ean:
7316572622179
Technical specifications
Type
HUB
See all Specifications
Product details
Technical specifications
Product details : SKF PHE-L090-24MM SKF JAW STYLE COUPLING HUB PRE-BORED
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
Type
HUB
Material
Cast Iron
Hub length
21
mm
Outer diameter
54
mm
Size
L090
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE JCS-28-B-CI 897695
KTR ROTEX 38 ST HUB 1.0 28H7 KEY DIN 6885/1-JS9
PHEL100-35MM JAW STANDARD COUPLING HUB C/W KEYWAY
SKF PHE L095-14MM COUPLING 10
KTR ROTEX 19 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
MECALINE JCS-42-B-CI 897715
KTR ROTEX 48 GG HUB 1.0 60H7 KEY DIN 6885/1-JS9
KTR ROTEX 75 ST HUB 1.0 60H7 KEY DIN 6885/1-JS9
KTR 020425003000 ROTEX 42 ST HUB 1.0 DIA30H7 KEY DIN 6885/1-JS9
KTR BOWEX 24 SINT HUB 19H7 KEYWAY TO DIN
MECALINE JCS-65-A-CI 897725
MECALINE JCS-28-C-ST-38H7 897641
MECALINE JCS-19-B-AL-24H7 897676
MECALINE JCS-42-A-AL-25H7 897692
SKF PHE-L050-11MM SKF JAW STYLE COUPLING HUB PRE-BORED