Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-55-A-ST-35H7 897664
MECALINE JCS-55-A-ST-35H7 897664
Jaw Coupling (Standard)
References
mecaline:
JCS-55-A-ST-35h7
rubix:
264A4708
manufacturer :
897664
ean:
3660338500466
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-55-A-ST-35H7 897664
MECALINE JAW COUPLING HUB
BE Profile 20x33x3000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
steel
Hub length
91
mm
Outer diameter
120
mm
Size
55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.62
excl. VAT
/
Each
£
34.34
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
MECALINE JCS-38-A-AL 897690
ROTEX 020285102000 ROTEX 28HUB 1.0 20H76885 1-JS9
ROEBUCK 232162 SILVER STEEL 8.0MM DIA
KTR ROTEX 28 ALU HUB 1.0 25H7 KEY DIN 6885/1-JS9
ROEBUCK 232154 SILVER STEEL 4.0MM DIA
MECALINE JCS-42-A-CI-42H7 897714
MECALINE JCS-24-C-ST 897624
MECALINE JCS-19-A-ST-15H7 897604
MECALINE JCS-28-B-ST 897628
KTR ROTEX 28 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
KTR BOWEX 14 SINT HUB 14H7 KEYWAY TO DIN
MECALINE JCS-38-A-ST-38H7 897648
MECALINE JCS-28-B-CI 897695
KTR ROTEX 28 ST HUB UNBORED COMPONENT 1B
ROTEX KTR-550127161250