SKF PHE L225-35MM JAW COUPLING HUB 35MM BORE
SKF Coupling Hub Bored Size L225 Series
See technical informationReferences
SKF:PHE L225-35MM
Rubix:356A1001
EAN:7316572766880

Product details : SKF PHE L225-35MM JAW COUPLING HUB 35MM BORE
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
| Type | hub |
|---|---|
| Material | cast iron |
| Size | l225 |
| Hub length | 64 mm |
| Outer diameter | 127 mm |
Show UNSPSC/ECL@SS
£ 48.59 excl. VAT
/ Each
£ 58.31 incl. VAT
- Usually arrives within 14 working days
