Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-24-A-AL-19H7 897679
MECALINE JCS-24-A-AL-19H7 897679
Jaw Coupling (Standard)
References
mecaline:
JCS-24-A-AL-19h7
rubix:
264A4600
manufacturer :
897679
ean:
3660338500602
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-24-A-AL-19H7 897679
MECALINE JAW COUPLING HUB
BL Profile 25x20x3000mm 06B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
aluminium
Hub length
46
mm
Outer diameter
56
mm
Size
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.15
excl. VAT
/
Each
£
8.58
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
KTR 020286000040 COUPLING HUB ROTEX28PB-ALIHUB
KTR ROTEX 48 ST HUB 1.0 48H7 KEY DIN 6885/1-JS9
ROEBUCK 232156 SILVER STEEL 5.0MM DIA
KTR ROTEX HUB BORED 42MM 42.42 GG25 A42
KTR 020653006000 ROTEX 65 GG 1 60H7 KEY DIN 6885/1-JS9
KTR LARGE HUB ROTEX 38 GG25 U/B
MECALINE JCS-38-A-CI 897696
KTR ROTEX 19 ST HUB 1.0 22H7 KEY DIN 6885/1-JS9
KTR ROTEX 42 ST HUB 1.0 55H7 KEY DIN 6885/1-JS9
KTR 550197101900 GS19 TYPE COUPLING WITH 19MM BORE
KTR ROTEX GS 28 CLAMPING RING HUB 6.0
KTR BOWEX 19 PA HUB 14 W. KEYWAY AND THREAD
KTR ROTEX 28 ST HUB 1.0 16H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-ST-35H7 897647
KTR 550197151650 ROTEX GS 19 AL-H CLAMP HUB 2.5