KTR ROTEX 42 GG HUB TB2 F. CLAMPING BUSH 1610 ASSEMBLY


ROTEX 42 GG

References
ktr:ROTEX 42 GG TB2 1610
rubix:399A4177
manufacturer :020423135798
KTR HUB ROTEX - TL EXTERNAL 42 - GG25 - TL1610 TB2
brand logo
Technical specifications

Product details : KTR ROTEX 42 GG HUB TB2 F. CLAMPING BUSH 1610 ASSEMBLY


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight1040 g
TypeROTEX
MaterialCast iron
Hub length26 mm
Size42
Show UNSPSC/ECL@SS
£ 109.17 excl. VAT
/ Each
£ 131.00 incl. VAT
  • Usually arrives within 14 working days