Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
SKF PHE L150-30MM JAW COUPLING HUB 30MM BORE
SKF PHE L150-30MM JAW COUPLING HUB 30MM BORE
SKF Coupling Hub Bored Size L150 Series
References
skf:
PHE L150-30MM
rubix:
386A3400
ean:
7316572766712
Technical specifications
Type
hub
See all Specifications
Product details
Technical specifications
Product details : SKF PHE L150-30MM JAW COUPLING HUB 30MM BORE
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
Type
hub
Material
cast iron
Hub length
45
mm
Outer diameter
96
mm
Size
l150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.20
excl. VAT
/
Each
£
31.44
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE JCS-38-A-CI 897696
ROTEXKTR 020423002500 SIZE 42 COUPLING 25M BORE HUB CI
MECALINE JCS-38-A-ST-30H7 897645
ROEBUCK 232162 SILVER STEEL 8.0MM DIA
KTR ROTEX 24 ST HUB 1.0 20H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ALU HUB 1.0 15H7 KEY DIN 6885/1-JS9
KTR ROTEX 28 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
MECALINE JCS-65-A-ST 897667
MECALINE JCS-42-A-CI-25H7 897710
MECALINE JCS-24-B-ST-22H7 897619
MECALINE JCS-38-B-AL 897691
MECALINE JCS-48-C-CI 897720
MECALINE JCS-19-B-AL 897675
MECALINE JCS-42-A-CI 897709
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 15H7 W/O KEY