References
KTR:BOWEX M-19
Rubix:399A4149
Manufacturer :010192000040

Product details : KTR 010192000040 BOWEX M 19 HUB UNBORED
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | bowex |
| Material | sintered steel |
| Size | 19 |
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
- In stock: Next day delivery
