ROEBUCK 232166 SILVER STEEL 10.0MM DIA

Toothed coupling hub Unbranded

See technical information
References
Unbranded:232166
Rubix:232166B
brand logo
Technical specifications
Typeroebuck 232166 silver steel 10.0mm dia

Product details : ROEBUCK 232166 SILVER STEEL 10.0MM DIA


Over 25mm +0.0mm - 0.002mm 25 and below +0.00mm - 0.01mm 333mm lengths

Technical specifications


Attributes
Typeroebuck 232166 silver steel 10.0mm dia
Show UNSPSC/ECL@SS
£ 13.29 excl. VAT
/ Each
£ 15.95 incl. VAT
  • In stock: Next day delivery