STANLEY 4-18-327 FATMAX BRICK CHISEL 3 X 8.1/2 INCH
Joint chisel FatMax® rubber grip
See technical informationReferences
Stanley:4-18-327
Rubix:1358843
EAN:3253564183277

Product details : STANLEY 4-18-327 FATMAX BRICK CHISEL 3 X 8.1/2 INCH
Strengths
With rubber handle
With hand guard
With hand guard
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85x100x215 mm |
|---|---|
| Package weight | 676 g |
| Blade length | 216 mm |
| Blade width | 76 mm |
| Handle | rubber |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Delivery usually within ( 7 ) days