References
Bahco:1031-10
Rubix:45027857
EAN:7314150025442

Documents
Product details : BAHCO 1031-10 CHISEL 10MM
Strengths
•Comfortable compound handle fits comfortably into the hand
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long-lasting performance
Protective holster and tip protector included
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long-lasting performance
Protective holster and tip protector included
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Blade length | 140 mm |
| Blade width | 10 mm |
| Handle | plastic |
Show UNSPSC/ECL@SS
£ 18.03 excl. VAT
/ Each
£ 21.64 incl. VAT
- Delivery usually within ( 14 ) days
