Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Gouge
BAHCO SB-2448 WRECKING KNIFE
BAHCO SB-2448 WRECKING KNIFE
Wrecking Knife
References
bahco:
SB-2448
rubix:
80186379
ean:
7314150136056
Technical specifications
Blade length
100
mm
Blade width
25
mm
Handle
Rubberised
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO SB-2448 WRECKING KNIFE
Strengths
•Comfortable two-component heavy-duty hammer impact-resistant handle
Extra finger protection from the curved knuckle guard which can also be used for leverage
Protective holster with button clip, compatible with workwear
Sold in retail packaging
Technical specifications
Attributes
Logistic Weight
320
g
Blade length
100
mm
Blade width
25
mm
Handle
Rubberised
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.96
excl. VAT
/
Each
£
28.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 1031-10 CHISEL 10MM
STANLEY 0-16-255 FATMAX THRU TANG CHISEL 14MM
GEDORE 104HS SPLITTING CHISEL WITH HAND GUARD
STANLEY CHISEL 6MM 0-16-870 5005
GEDORE 112-2510 CHISEL
BAHCO 424P-4 CHISEL 4MM
STANLEY 0-16-265 FATMAX THRU TANG CHISEL 38MM
STANLEY 0-16-258 FATMAX THRU TANG CHISEL 18MM
STANLEY 4-18-328 FATMAX BRICK CHISEL 4 X 8.1/2 INCH
STANLEY 2-16-268 FATMAX CHISEL SET 3 PIECE
BAHCO 424P-18 CHISEL 18MM
STANLEY 0-16-266 FATMAX THRU TANG CHISEL 40MM
STANLEY 5005 CHISEL 12MM 0-16-873
GEDORE 2104 SPLITTING CHISEL 240 MM
STANLEY 0-16-267 FATMAX BEVEL EDGE WOOD CHISEL 50MM