References
Stanley:0-16-252
Rubix:1358795
EAN:3253560162528

Product details : STANLEY 0-16-252 FATMAX THRU TANG CHISEL 8MM
Strengths
•Bi-material handle with flexible urethane surface
Translucent handle body
It handles and drives very well
Metal cap for guiding hammer blows
The handle is injected onto the blade so it cannot be pulled out
The blade is almost unbreakable
The exceptional quality blade is made of EN 31 class steel
Full-length forged blade of hardened and then tempered chrome steel for exceptional blade durability
Translucent handle body
It handles and drives very well
Metal cap for guiding hammer blows
The handle is injected onto the blade so it cannot be pulled out
The blade is almost unbreakable
The exceptional quality blade is made of EN 31 class steel
Full-length forged blade of hardened and then tempered chrome steel for exceptional blade durability
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 33x65x385 mm |
|---|---|
| Package weight | 210 g |
| Blade length | 125 mm |
| Blade width | 8 mm |
| Handle | plastic |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
- Delivery usually within ( 7 ) days