STANLEY 4-18-328 FATMAX BRICK CHISEL 4 X 8.1/2 INCH
Joint chisel FatMax® rubber grip
See technical informationReferences
Stanley:4-18-328
Rubix:1358845
EAN:3253564183284

Product details : STANLEY 4-18-328 FATMAX BRICK CHISEL 4 X 8.1/2 INCH
Strengths
With rubber handle
With hand guard
With hand guard
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 92,5x117x224,5 mm |
|---|---|
| Package weight | 716 g |
| Blade length | 216 mm |
| Blade width | 100 mm |
| Handle | rubber |
Show UNSPSC/ECL@SS
£ 20.03 excl. VAT
/ Each
£ 24.04 incl. VAT
- Delivery usually within ( 7 ) days