STANLEY 0-16-263 FATMAX THRU TANG CHISEL 32MM


Wood Chisel

References
stanley:0-16-263
rubix:1358806
ean:3253560162634
brand logo
brand logo
Technical specifications
Blade length155 mm
Blade width32 mm
HandlePlastic
See all Specifications

Product details : STANLEY 0-16-263 FATMAX THRU TANG CHISEL 32MM


Strengths

•Bi-material handle with flexible urethane surface
Translucent handle body
It handles and drives very well
Metal cap for guiding hammer blows
The handle is injected onto the blade so it cannot be pulled out
The blade is almost unbreakable
The exceptional quality blade is made of EN 31 class steel
Full-length forged blade of hardened and then tempered chrome steel for exceptional blade durability

Technical specifications


Attributes
Packaged dimensions (D x W x H)31,5x210x218 mm
Package weight345 g
Blade length155 mm
Blade width32 mm
HandlePlastic
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
  • Usually arrives within 14 working days