References
Stanley:2-16-268
Rubix:1358812
EAN:3253562162687
Product details : STANLEY 2-16-268 FATMAX CHISEL SET 3 PIECE
FATMAX® short chisel 3 pc. STANLEY® hand tools is a brand of hand tools. It is a division of Stanley BLACK+DECKER™, following the 2010 merger of the Stanley works with BLACK+DECKER.
Strengths
•Full length blade guard for added safety
3 FatMax Chisels: 12-18-25 mm
50% stronger than old DynaGrip Pro Chisel on handle side impact test
Ergonomic soft grip CAB handle – for maximum grip and control
Manufactured in Sheffield, England
Quality chrome alloy (ball bearing grade) steel – provides superior edge retention. Lacquered blade for corrosion protection
Superior Thru Tang design – 50% stronger* handle for extra reassurance and durability
Steel strike cap – can be used with a steel hammer for increased force at point of contact
3 FatMax Chisels: 12-18-25 mm
50% stronger than old DynaGrip Pro Chisel on handle side impact test
Ergonomic soft grip CAB handle – for maximum grip and control
Manufactured in Sheffield, England
Quality chrome alloy (ball bearing grade) steel – provides superior edge retention. Lacquered blade for corrosion protection
Superior Thru Tang design – 50% stronger* handle for extra reassurance and durability
Steel strike cap – can be used with a steel hammer for increased force at point of contact
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|
Show UNSPSC/ECL@SS
£ 43.98 excl. VAT
/ Each
£ 52.78 incl. VAT
- Delivery usually within ( 7 ) days
