JSP ABR000-005-000 HARDCAP A1+ STANDARD PEAK BLK/GRY


JSP A1 HARD CAP BLACK/GREY

References
jsp:ABR000-005-000
rubix:2000421
ean:5038428049733
brand logo
brand logo
Technical specifications
Colourblack
Size of visor7 cm
See all Specifications

Product details : JSP ABR000-005-000 HARDCAP A1+ STANDARD PEAK BLK/GRY


The new HardCap A1+ is another major innovation from JSP in head protection design. Designed to exceed the most recent standards, EN812:2012, years of thought and design iterations have been undertaken to develop a product that is unrivalled in both performance and style. Sleek and low profile, it's almost impossible to distinguish from a standard 'high street' baseball cap. The unique angled adjuster designed to fit under the occipital bone at the rear of the skull means that one size really does fit all, particularly when combined with the castellated protective liner. The liner is removable, therefore the cap part is machine-washable for hygiene purposes. It has a Terry towelling sweatband for added comfort and all colour-ways have subtle reflective piping for added visibility safety

Material : Canvas cap HDPE inner liner

Technical specifications


Attributes
Colourblack
Size of visor7 cm
Secondary colourgrey
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
  • Usually arrives within 14 working days