GISS 884430 G CAP AIR REDUCED PEAK BUMP CAP BLACK 5CM


G-Cap Air Reduced Peak Bump Cap

References
giss:884430
rubix:229A6261
ean:3660338378485
brand logo
brand logo
Technical specifications
ColourBlack
Size of visor5 cm

Product details : GISS 884430 G CAP AIR REDUCED PEAK BUMP CAP BLACK 5CM



• Shock-proof cap with 5 cm peak. Perfectly adapted to all head shapes and sizes. Easy adjustment by Hook & Loop. ABS and polycarbonate protection shell. Machine washable or dry clean textile. Navy blue or black colouring. One size.Standards: EN812:2012

Strengths


• Reflective stripe for enhanced visibility. Perspiration headband in sponge for optimal comfort.

Applications


• Use in warehouse, industry, agriculture, marine, industrial fisheries, maintenance.

Technical specifications


Attributes
ColourBlack
Size of visor5 cm
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
  • Sold out