MOLDEX 700201 SERIES HALF MASK SIZE M PK1
MOLDEX 7001 SERIES HALF MASK
See technical informationSee documentsReferences
Moldex:700201
Rubix:2574526
Manufacturer :700201
EAN:4019444007298

Documents
Product details : MOLDEX 700201 SERIES HALF MASK SIZE M PK1
Series 7000 half masks can be combined with various EasyLock® gas and particulate filters, with no need for adapters or special pre-filters. For users, this means a high degree of flexibility and simple storage. Series 7000 masks are designed to be low maintenance: the cleaning process is easy and quick, as is the process for changing the small number of maintainable parts. Thanks to its lightweight design and soft materials, the Series 7000 offers a high degree of wearing comfort. An anatomically designed face seal ensures a comfortable and secure fit. The robust, durable mask body is made from hard wearing TPE and available in three sizes.
Strengths
• Mask body made from soft TPE which is gentle on the skin and offers a comfortable and secure fit
• Lightweight with large field of vision
• Use with EasyLock® filters
• Filters are easy to install and combine – no adapters needed
• Easy maintenance and cleaning thanks to easily accessible components
• Size Large
• Tested and certified to EN 140:1998
• Lightweight with large field of vision
• Use with EasyLock® filters
• Filters are easy to install and combine – no adapters needed
• Easy maintenance and cleaning thanks to easily accessible components
• Size Large
• Tested and certified to EN 140:1998
Applications
Reliable protection against gases, vapours and particles
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | polyethylene |
| Type | half mask |
| Material | face piece: tpe. carrying strap: polypropylene + lycra. clip: polypropylene. inhalation valve: natural rubber. exhalation valve: silicone rubber. |
Show UNSPSC/ECL@SS
£ 21.93 excl. VAT
/ Each
£ 26.32 incl. VAT
- In stock: Next day delivery
