FACOM K.1'1/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/16 A/F
K.B - 3/4" 12-point inch-size sockets
See technical informationReferences
Facom:K.1'1/16B
Rubix:1239050
Manufacturer :K.1P1/16B
EAN:3148516595690



Product details : FACOM K.1'1/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/16 A/F
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 244 g |
|---|---|
| Packaged dimensions (D x W x H) | 53x40x40 mm |
| Package weight | 244 g |
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 52.5 mm |
| Diameter (inch) | 1-1/16 '' |
| Finishing | satin/chrome |
| Weight | 232 g |
Show UNSPSC/ECL@SS
£ 24.46 excl. VAT
/ Each
£ 29.35 incl. VAT
- Delivery usually within ( 14 ) days
