References
Elora:00749
Rubix:381A5514
Manufacturer :00749
EAN:5010559007493

Product details : ELORA 00749 26MM BI-HEX SOCKET 3/4DRIVE
Professional Quality, sockets manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows positive nut location and entry. Hole for driving accessory with locking pin. Some socket sizes have knurled band for extra hand grip. Sold loose.
Technical specifications
Attributes
| Square drive adapter | 20 '' |
|---|---|
| Diameter | 26 mm |
| Length | 5.3 mm |
| Square | 20 mm |
| Finishing | satin/chrome |
| Weight | 0.235 g |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Delivery usually within ( 7 ) days
