References
Draper:05139
Rubix:155A4651
Manufacturer :05139


Technical specifications
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 24 mm |
| Length | 50 mm |
Product details : DRAPER 05139 24MM IMP.DEEP SOCKET 1IN DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 24 mm |
| Length | 50 mm |
| Square | 25.4 mm |
| Diameter (inch) | 15/16 '' |
| Finishing | phosphate |
| Weight | 668 g |
Show UNSPSC/ECL@SS
£ 18.78 excl. VAT
/ Each
£ 22.54 incl. VAT
- Delivery usually within ( 7 ) days