FACOM K.1'13/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.13/16 A/F
K.B - 3/4" 12-point inch-size sockets
See technical informationReferences
Facom:K.1'13/16B
Rubix:1239056
Manufacturer :K.1P13/16B
EAN:3148516599056





Technical specifications
| Square drive adapter | 3/4' '' |
|---|---|
| Diameter | 20.64 mm |
| Length | 75 mm |
Product details : FACOM K.1'13/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.13/16 A/F
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 665 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x63x63 mm |
| Package weight | 623 g |
| Square drive adapter | 3/4' '' |
| Diameter | 20.64 mm |
| Length | 75 mm |
| Square | 19.05 mm |
| Diameter (inch) | 13/16' '' |
| Finishing | satin/chrome |
| Weight | 641 g |
Show UNSPSC/ECL@SS
£ 41.64 excl. VAT
/ Each
£ 49.97 incl. VAT
- Delivery usually within ( 14 ) days