Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 3/4 DRIVE 30MM D 32 30
GEDORE 3/4 DRIVE 30MM D 32 30
Cap 12-side UD-profile D 32
References
gedore:
D 32 30
rubix:
114A2449
manufacturer :
6272670
ean:
4010886627266
Technical specifications
Square drive adapter
3/4
''
Diameter
30
mm
Length
57.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/4 DRIVE 30MM D 32 30
Socket 3/4" 30 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
319
g
Square drive adapter
3/4
''
Diameter
30
mm
Length
57.5
mm
Finishing
Chromed
Weight
319
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.00
excl. VAT
/
Each
£
32.40
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM K.32B K-B SOCKET BI-HEX 3/4 INCH DRIVE 32MM
STAHLWILLE 01240014 1/4 INCH DRIVE X 14MM SOCKT BI-HEX EX DP
FACOM K.22B K-B SOCKET BI-HEX 3/4 INCH DRIVE 22MM
STAHLWILLE 01010014 1/4 INCH DRIVE X 14MM SOCKET HEXAGON
ROEBUCK 880147 3/8IN DRIVE SOCKET BI-HEX18MM
FACOM SOCKET NM.56A
BAHCO A7400DM-10 SOCKET 3/8IN AEROSPACE
STAHLWILLE 06010050 60.50-1DR X 50MM BI-HEX SOCKET
FACOM R.7LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 7MM
FACOM SOCKET NKB.21
GEDORE 1.7/8AF3/4DRIMPSKT K 32 1.7/8AF
BAHCO 6700SM-8 SOCKET 1/4
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
STAHLWILLE 25020041 41-3/4 DEEP HEX SOCKET