References
Draper:05129
Rubix:381A6505
Manufacturer :05129
EAN:5010559051298


Technical specifications
| Square drive adapter | 1 in square drive (1' drive) '' |
|---|---|
| Diameter | 60 mm |
Product details : DRAPER 05129 60MM IMPACT SOCKET 1DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1 in square drive (1' drive) '' |
|---|---|
| Diameter | 60 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 32.96 excl. VAT
/ Each
£ 39.55 incl. VAT
- Delivery usually within ( 7 ) days