References
Bahco:SBK8901M-46
Rubix:401A8224
Manufacturer :SBK8901M-46
EAN:7314150448654




Technical specifications
| Square drive adapter | din 3121-h 20; iso 1174 '' |
|---|---|
| Diameter | 46 mm |
| Length | 62 mm |
Product details : BAHCO SBK8901M-46 3/4 IMPACT SOCKET 46 MM CLIP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Retail Pack
Technical specifications
Attributes
| Square drive adapter | din 3121-h 20; iso 1174 '' |
|---|---|
| Diameter | 46 mm |
| Length | 62 mm |
| Square | 44 mm |
| Finishing | phosphate |
| Weight | 690 g |
Show UNSPSC/ECL@SS
£ 44.97 excl. VAT
/ Each
£ 53.96 incl. VAT
- Delivery usually within ( 14 ) days